Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25
Mfr # PFX4152X2YEL
Zoro # G5499934
product price: $44.89
/pk 25, $1.80/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2"
- Material 11 Pt. Stock
- Size Letter
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX4152X2YEL
- Zoro # G5499934
- UPC # 078787422094
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Expanded Depth | 2 in |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Yellow |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Tab Position | Assorted |
Type | Blank |
Features | Reinforced Bottom, Reinforced Top |
Includes | (25) Tabs; (25) Customizable Tab Inserts |
Compartments per Folder | 1 |
Folder Color | Yellow |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Product Type | Hanging File Folders |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Self-Inking Micro Date Stamp, Blue/Red (E4853L)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 14"L x 8"W x 4"H, Kraft (1484)
- DECKER TAPE PRODUCTS Label, DL1930, ARROWS UP FLAGGED, 3" X 5" (DL1930)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX60575)
- ZORO SELECT Hanging File Folders, Violet, PK25 (PFX81611)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X3)
- BETTER OFFICE PRODUCTS 24 Pkt Poly Spiral Project Organizer, Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers (36900)
- Zoro Select File Folders