Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/5-Cut Tab, Standard Green, Pk25
Mfr # PFXRCY415215SGR
Zoro # G5556887
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXRCY415215SGR
- Zoro # G5556887
- UPC # 078787155176
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/5 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle (11R306)
- ZORO SELECT Hanging Classification Folders 8-1/2" x 14", Blue (PFX59352)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX15213RED)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42591)
- SMEAD Smead, 2-Pocket Folder W/tang Fastener, Letter, 1/2in Cap, Blue, 25PK (88052)
- Zoro Select File Folders