Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25
Mfr # PFX4152X2BGR
Zoro # G5563564
product price: $44.89
/pk 25, $1.80/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2"
- Material 11 Pt. Stock
- Size Letter
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX4152X2BGR
- Zoro # G5563564
- UPC # 078787422254
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Expanded Depth | 2 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Type 3554 Black Print Cartridge 24K YLD (842124)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- ZORO SELECT Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- OFFICE ESSENTIALS Office Essentials Black Leather Tab Dividers, Language: English (7278211484)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- ZORO SELECT Expandable File (1-31), 8-1/2 x 11", Red Fiber (PFXER17D)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- PENDAFLEX Pendaflex 81600 Hanging File Folders- Untabbed- Letter- Standard Green- 25/Box (81600)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- SMEAD Pocket, File, Rdrp, Ltr, 3.5""Ex Pk (SMD73624)
- Zoro Select File Folders