Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Tea, Pk100
Mfr # PFX15213TEA
Zoro # G5778272
product price: $35.29
/pk 100, $0.35/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Teal
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX15213TEA
- Zoro # G5778272
- UPC # 078787023420
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Teal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Orange, 12 in. W, PK15 (45TU81)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Clear (65976ROS)
- LATHEM TIME VIS6002 Replacement Ribbon, Purple (VIS6002)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81602)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Burgundy, Pk100 (PFX421013BUR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752133)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50 (PFXFM211)
- PENDAFLEX FRAME, DSK DRWR, UNIFRAME, LTR (PFXD602)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- C-LINE PRODUCTS Jacket Folder, Assorted Color, PK35 (62150)
- Zoro Select File Folders