Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100
Mfr # PFX15213RED
Zoro # G5814216
product price: $35.99
/pk 100, $0.36/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Red
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX15213RED
- Zoro # G5814216
- UPC # 078787023116
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (MVP3250)
- VERTIFLEX InstaCart File Cart, 15wx28.5dx27.75h (VF53000)
- C-LINE PRODUCTS Name Tent Holder, Heavyweight, 11-1/6"x4-5/16", 25/BX, Clear (CLI87507)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- PENDAFLEX Folder, Divided, Ast, PK24 (10772)
- ZORO SELECT Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX23900)
- PENDAFLEX Pendaflex 52891 1 By 3 Tab Desk Free Poly Hanging Organizer With Case; Letter; Assorted (52891)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81620)
- AVERY DENNISON Printable Index Dividers, 8 Tab, White, Pk5 (11493)
- Zoro Select File Folders