Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100
Mfr # PFX421013PIN
Zoro # G5547245
product price: $36.15
/pk 100, $0.36/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Pink
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX421013PIN
- Zoro # G5547245
- UPC # 078787423190
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.19" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Pink, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Super Stars & Smiles Stickers, 738 Stickers, 1/PD, Multi (TEPT5010)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- PENDAFLEX File Pocket 8-1/2 x 14", Brown, Pk10 (64264)
- ZORO SELECT File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100 (PFX753)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM210)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615315)
- SMEAD Folder, Classf, 2Div, 2""Ex, Db Pk (SMD19035)
- Zoro Select File Folders