Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100
Mfr # PFX15213PIN
Zoro # G5708376
product price: $34.99
/pk 100, $0.35/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Pink
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX15213PIN
- Zoro # G5708376
- UPC # 078787023192
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Pink, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- US CARGO CONTROL Canvas Mattress Carrier (CMC1014)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Straight, 3'' (A2Z-ZR662)
- SHARP ELECTRONICS Sharp® 12-Digit Calculator, EL1801V, 2 Color Printing, 7-1/2" X 10-1/4" X 2-1/2", Grey (EL1801V)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", Black (PFX23013)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42590)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX62702)
- PENDAFLEX FRAME, DSK DRWR, UNIFRAME, LTR (PFXD602)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2" (A7015649)
- Zoro Select File Folders