Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50
Mfr # PFXFM210
Zoro # G5738162
product price: $30.55
/pk 50, $0.61/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXFM210
- Zoro # G5738162
- UPC # 078787202108
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- SHARPIE Assorted Medium Tip Paint Marker 5 pk, 5PK (1770458)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Clear (45010)
- NINJATEK NinjaFlex Midnight 3Mm 2Kg (3DNF0129020)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX81612)
- PENDAFLEX Folder, 2Pocket, Recycled, Nat Pk (OXF78542)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX415315BLA)
- ZORO SELECT Hanging Classification Folders 8-1/2" x 14", Blue (PFX59352)
- ZORO SELECT Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Standard Green, Pk25 (PFXRCY415215SGR)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- Zoro Select File Folders