Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50
Mfr # PFX54459
Zoro # G5693703
product price: $19.49
/pk 50, $0.39/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX54459
- Zoro # G5693703
- UPC # 078787544598
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
Outside Length | 11 5/8" |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- BETTER OFFICE PRODUCTS Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 2PK (45042)
- CHENILLE KRAFT Natural Wood Jumbo Craft Sticks, 6", PK500 (3776-01)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A889)
- ZORO SELECT File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100 (PFX753)
- PENDAFLEX Glow File Folders 1/3-Cut Top Tab, PK24 (40523)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Red, 50PK (54454)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFX421013YEL)
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX81605)
- SMEAD File Pocket with 1-3/4" Expansion, Red (73221)
- Zoro Select File Folders