Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100
Mfr # PFX752131
Zoro # G5482626
product price: $23.15
/pk 100, $0.23/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX752131
- Zoro # G5482626
- UPC # 078787726208
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Left, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Scissors, Multicolor Handles (A2Z-ZR886)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MIST GRAY, 10PK (15056)
- BSC PREFERRED 30 x 24 x 20'' Corrugated Boxes, 15PK (S-4961)
- PENDAFLEX Pendaflex 84370 File Folders- Erasable Tabs- 1/3 Cut- Top Tab- Letter- Assorted- 30/Pack (84370)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Midnight Blue, 1-1/2" (PFX11015)
- PENDAFLEX Expandable File Jacket, Manila, PK50 (PFX23200)
- PENDAFLEX Tab, Fldr, Hang, Plas, 1/3, Cr, PK25 (4312)
- ZORO SELECT Hanging File Folders, Yellow, PK25 (PFX81606)
- PENDAFLEX Expandable File Monthly 8-1/2 x 11", Brown (R217MHD)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Teal (57755)
- Zoro Select File Folders