Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100
Mfr # PFX421013
Zoro # G5729473
product price: $28.15
/pk 100, $0.28/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX421013
- Zoro # G5729473
- UPC # 078787423558
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.19" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Hi-Cap, 3/8", PK5000 (35465)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 8", Clear (R88)
- JAMS 2 Lipper International Bamboo 4 Tier Desk Organizer (1804)
- PRESSMAN Mancala Game (442606)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX415315BLA)
- PENDAFLEX Folder, Heavyduty, Manila Pk (PFX86413)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42591)
- PENDAFLEX Folder, Hang, Xtracap, Lgl, Ast, PK4 (09313)
- ZORO SELECT Plastic Hanging File Folder Frame (PFX04441)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFXR152BLU)
- UNIVERSAL Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Black, 25/Box (UNV57114***)
- Zoro Select File Folders