Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100
Mfr # PFX15213LAV
Zoro # G5676352
product price: $34.99
/pk 100, $0.35/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Purple
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX15213LAV
- Zoro # G5676352
- UPC # 078787023338
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Fingernail Brush, W3300 (W3300)
- SANFORD Sanford Ink 1944729 Magnetic Dry Erase Marker; Chisel Tip; Black - 4 per Pack (1944729)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK (ZEB22210)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX16640)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM210)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion (PFX35364)
- Zoro Select File Folders