Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100
Mfr # PFX15213GRA
Zoro # G5603814
product price: $36.45
/pk 100, $0.36/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Gray
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX15213GRA
- Zoro # G5603814
- UPC # 078787023055
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Gray, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO White Laser/Inkjet Shipping and Address Labels, 2 x 4, White, PK2500 (MML-1000B)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (5CNX0)
- ZORO SELECT Grocery Bag Flat Bottom 8# Brown, Pk500 (18408)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Red, 50PK (54454)
- PENDAFLEX Color Tab File Folders 8-1/2 x 11", Assorted Colors, Pk50 (ESS84101)
- ZORO SELECT Hanging File Folders, Orange, PK25 (PFX415315ORA)
- PENDAFLEX Pendaflex 81616 Hanging File Folders- 1/5 Tab- Letter- Aqua- 25/Box (81616)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- Zoro Select File Folders