Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Burgundy, Pk100
Mfr # PFX421013BUR
Zoro # G5506322
product price: $33.15
/pk 100, $0.33/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Burgundy
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX421013BUR
- Zoro # G5506322
- UPC # 078787423411
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.19" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Burgundy, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- FRESHPRD FRSOFB48CMBX Fresh Ourfresh Refill - Cucumber Melon (OFB-F-008I048M-02)
- UNIVERSAL Colored Push Pins, Assorted, PK400 (31314)
- ZORO SELECT Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- PENDAFLEX Hanging Personnel Folders .33 Cut Top Tab Letter Red (SER-2-ER)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Lavender, Pk100 (PFX152LAV)
- ZORO SELECT Hanging Employee/Personnel File Folders 8-1/2" x 11", Green (PFXSER2GR)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX55708)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, (PFXSER1YEL)
- PENDAFLEX Xtra-Cap Hanging File Folders, Legal Size, 1/5-Cut Tab, Assorted, PK25 (5143X2 ASST)
- OXFORD Two Pocket Folder, Leather GrainPaper, PK25 (57557)
- Zoro Select File Folders