Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50
Mfr # PFXFK212
Zoro # G5544612
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Brown
- Material 11 pt. Kraft
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFXFK212
- Zoro # G5544612
- UPC # 078787212121
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-300HC (RK-12HC-KF-300HC)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 2", Kraft, 25/Bundle (55VH45)
- VESTIL Poly Tension/Cutter Tool, 3/8-3/4 Wide (PKG-PTC)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK211)
- ZORO SELECT Hanging File Folders, Navy, PK25 (PFX415315NAV)
- PENDAFLEX Folder, 2Pocket, Recycled, Nat Pk (OXF78542)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- ZORO SELECT File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50 (PFX21301)
- ZORO SELECT Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Dark Blue, PK25 (UNV57116)
- Zoro Select File Folders