Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50
Mfr # PFXFK211
Zoro # G5805064
product price: $39.25
/pk 50, $0.79/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Brown
- Material 11 pt. Kraft
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXFK211
- Zoro # G5805064
- UPC # 078787212114
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
Outside Length | 12" |
File Size | Letter |
Folder Size | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Wrapper, Coin, Auto, Dime, 1K' Pk (PQP50010)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- SAFCO SHELF, F/42W DESK, BK (SAF3603BL)
- QUARTET Magnets, Silver, Round, PK50 (SM50)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- PENDAFLEX Portable File Box, Black (PFX41742)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 3-1/2" Expansion (PFX1056ELOX)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100 (PFX15213PIN)
- C-LINE PRODUCTS WriteOn Poly File Jackets, Assorted, 11 X 8 12, 10PK (63160)
- Zoro Select File Folders