Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk100
Mfr # PFXRK15213
Zoro # G5833712
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Brown
- Material 11 pt. Kraft
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXRK15213
- Zoro # G5833712
- UPC # 078787023215
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Stretch Wrap", 3" x 5", Fluorescent Green, 500/Roll (DL2201)
- LATHEM TIME Time Card, 7000E, PK100 (E7-100)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Bk, PK12 (46610)
- ZORO SELECT Hanging File Folders, Burgundy, PK25 (PFX415215BUR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX421013GRA)
- PENDAFLEX Pendaflex 81600 Hanging File Folders- Untabbed- Letter- Standard Green- 25/Box (81600)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100 (PFX15213PIN)
- PENDAFLEX Glow File Folders 1/3-Cut Top Tab, PK24 (40523)
- ZORO SELECT Hanging File Folders, Navy, PK25 (PFX415315NAV)
- SMEAD Folder, Classf, Ltr, 2Div, Yw Pk (SMD14064)
- Zoro Select File Folders