Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100
Mfr # PFX421013BGR
Zoro # G5601881
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX421013BGR
- Zoro # G5601881
- UPC # 078787423251
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.19" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME7)
- VICTOR TECHNOLOGY ORGANIZER, DSKTP, MIDNIGHTBLK (VCT47205)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- NATIONAL HARDWARE Frctn Lid Sprt Lft Brass (N208-645)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX4158)
- PENDAFLEX Pendaflex RK153-1/3 Two-Ply- Dark Kraft File Folders- 1/3 Cut- Top Tab- Legal- Brown- 100/Box (RK153-1/3)
- ZORO SELECT Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17MOX)
- ZORO SELECT Hanging File Folders, Yellow, PK25 (PFX81606)
- PENDAFLEX Pocket Folder, Blue, 11 Pt. Stock, PK25 (PFX32902)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Black, Pk100 (PFX421013BLA)
- SMEAD Pressboard Folder, 1 Fastener, 1/3 Cut, Letter, Manila, PK50 (14534)
- Zoro Select File Folders