Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100
Mfr # PFX15213BLU
Zoro # G5669544
product price: $34.15
/pk 100, $0.34/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Blue
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX15213BLU
- Zoro # G5669544
- UPC # 078787023024
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- ZORO SELECT Double Wall Boxes, 12" x 9" x 6", Kraft, 15/Bundle (55VM17)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 (PFX13175)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX62702)
- ZORO SELECT Hanging Employee/Personnel File Folders 8-1/2" x 11", Green (PFXSER2GR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK211)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- ZORO SELECT Alpha/Montlhy Expandable File 8-1/2 x 11", Black/Blue (PFXDDF5OX)
- SMEAD Smead® Slash Pocket Jackets, Letter, Polypropylene, Clear, 5/Pack (89506)
- Zoro Select File Folders