Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Black, Pk100
Mfr # PFX421013BLA
Zoro # G5790486
product price: $35.35
/pk 100, $0.35/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Black
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX421013BLA
- Zoro # G5790486
- UPC # 078787423602
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.19" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- MELISSA & DOUG Vroom + Zoom Interactive Dashboard (31705)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/4" (EP-1800-34)
- OKI DATA OKI COMP. C710/C711 YELLOW (43866101)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Red, Pk50 (PFXH10U13R)
- ZORO SELECT File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50 (PFX21301)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Natural, Pk100 (PFX04342)
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17DOX)
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- OIC File, Wall, Ltr, Cl (21434)
- Zoro Select File Folders