Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50
Mfr # PFX42338
Zoro # G5593752
product price: $22.29
/pk 50, $0.45/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Assorted
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX42338
- Zoro # G5593752
- UPC # 078787423381
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Assorted, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Staple Cartridge for Booklet Maker, 5,000 Staples/Ctg (008R13177)
- SAFCO Mobile File, w/Locking Top (5353BL)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08855)
- ZORO SELECT File Folders 8-1/2" x 11", Green, Pk25 (PFX17167)
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- PENDAFLEX Folder, File, Color Tab, Mla Pk (PFX84101)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42591)
- ZORO SELECT Plastic Hanging File Folder Frame (PFX04441)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- SMEAD Folder, File, Ltr, 1/3, Ast Pk (SMD11943)
- Zoro Select File Folders