Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30
Mfr # PFX45270
Zoro # G5576112
product price: $35.19
/pk 30, $1.17/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Assorted
- Material 11 pt. Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX45270
- Zoro # G5576112
- UPC # 078787452701
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Assorted, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- EDUPRESS™ Multiplication Flash Cards - All Facts 0-12 (TCR62029)
- BSC PREFERRED 40 x 60'' Double Wall Corrugated Sheets, 5PK (SP4060DW)
- GINGHER Scissors, 8" Large, Knife Edge (220520-1003)
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- ZORO SELECT Expandable File (1-31), 8-1/2 x 11", Black/Blue (PFXDDF4OX)
- PENDAFLEX Pendaflex 81622 Hanging File Folders- 1/5 Tab- Legal- Standard Green- 25/Box (81622)
- PENDAFLEX Pendaflex 81614 Hanging File Folders- 1/5 Tab- Letter- Teal- 25/Box (81614)
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- Zoro Select File Folders