Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24
Mfr # PFX82300
Zoro # G5680412
product price: $17.55
/pk 24, $0.73/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Assorted
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX82300
- Zoro # G5680412
- UPC # 078787823006
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Assorted, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- ENCORE PACKAGING BiSupport Material Roll Stand 48 (EP-6455-48)
- ZORO SELECT File Folders 8-1/2" x 14", Straight Tab, Manila, Pk50 (PFX13210)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion (PFX82011)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Brown, Pk100 (PFXRK152)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Yellow, 50PK (54456)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk20 (PFX42701)
- PENDAFLEX Self-Adhesive Sheet Protector, Clear, PK100 (PFX99376)
- SMEAD Outguide, Pockets, Blue, PK25 (61951)
- Zoro Select File Folders