Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100
Mfr # PFX421013ASST
Zoro # G5631543
product price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Assorted
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX421013ASST
- Zoro # G5631543
- UPC # 078787423138
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.19" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Assorted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 120g Capacity (PS121)
- AVERY DENNISON Label, 1", Round, White, PK600 (05410)
- US CARGO CONTROL Mattress Sling (MS196)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG13)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk50 (PFXFM313)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX81612)
- PENDAFLEX Hanging File Folders, 100% Rcyld, 3/4" Exp, LTR, 20/BX, Jewel, AST PK (PFX35117)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK212)
- ZORO SELECT Hanging File Folders, Gray, PK25 (PFX415315GRA)
- ZORO SELECT Hanging File Folders, Violet, PK25 (PFX81611)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- Zoro Select File Folders