Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100
Mfr # PFX15213ASST
Zoro # G5626415
original price:
$40.85
10% off
new price: $36.49
/pk 100, $0.36/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Assorted
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX15213ASST
- Zoro # G5626415
- UPC # 078787023130
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Assorted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS ROVER PACK, COYOTE BROWN (111138-498)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- ZORO SELECT T-Shirt Bag Rack Dispenser (5DUT6)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (50000K)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- ZORO SELECT File Folders 8-1/2" x 11", Embossed Fasteners, Green, Pk25 (PFX17178)
- PENDAFLEX Pendaflex 615215BGR Poly Laminate Hanging Folders; Bright Green - Letter Size (615215BGR)
- ZORO SELECT Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- ZORO SELECT Hanging File Folders, Red, PK25 (PFX81608)
- ZORO SELECT Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- Zoro Select File Folders