Shop All File Folders
Zoro Select
File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100
Mfr # UNV16133
Zoro # G1887448
product price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Expanded Width 3/4 in
- Color Brown
- Material 11 pt. Kraft
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV16133
- Zoro # G1887448
- UPC # 087547161333
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 14 3/4 in, 3/4 in Expanded Width, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Low Profile Cash Box, 1 Bill, 5 Coin Slots, Key Lock, 11.6 x 8 x 1.9, Steel, Black (6212)
- ZORO SELECT DOT Label, 4 In. H, Organic Peroxide, PK25 (8EY48)
- DECKER TAPE PRODUCTS Label, DL5260, D.O.T CLASS 9 LITHIUM BATTERY, 4" X 4" (DL5260)
- CARL MFG Paper Trimmer, 10 Sheet Capacity, Gray, 12" (12200)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25 (UNV14153)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 (UNV16123)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Blue, Pk100 (UNV16161)
- SMEAD File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Cut: 2/5 (15386)
- Zoro Select File Folders