Shop All File Folders
Zoro Select
File Folder 9-5/8" x 11-3/4", Yellow, Pk100
Mfr # UNV16164
Zoro # G1887387
product price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV16164
- Zoro # G1887387
- UPC # 087547161647
- Country of Origin Cambodia
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Blue, Pk100 (UNV16161)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila (UNV16113)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- Zoro Select File Folders