Shop All File Folders
Zoro Select
File Folder 9-5/8" x 11-3/4", Red, Pk100
Mfr # UNV16163
Zoro # G1887396
product price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV16163
- Zoro # G1887396
- UPC # 087547161630
- Country of Origin Cambodia
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR ARTGUM Non-Abrasive Eraser, PK12 (73030)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- TWIGGY CURVE BLADE SCISSORS BLU (35650)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Blue, Pk100 (UNV16161)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Yellow, Pk100 (UNV16164)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 (UNV13420)
- ZORO SELECT Top Tab File Folder, 14-3/4", PK100 (UNV15123)
- UNIVERSAL ONE Numerical Index Tab 8-1/2 x 11", 1-31, Multicolor (UNV24814)
- SMEAD File Pocket Straight-Cut 8-1/2 x 14", 5.25" Expansion, Pk10 (74234)
- Zoro Select File Folders