Shop All File Folders
Zoro Select
File Folder 9-5/8" x 11-3/4", Blue, Pk100
Mfr # UNV16161
Zoro # G1887411
product price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV16161
- Zoro # G1887411
- UPC # 087547161616
- Country of Origin Cambodia
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Pre-Inked Stamps, Red, 0.35 oz. (038791)
- 3M Magic Tape, 3/4 x 1296in, Writable Surface (810341296)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96971)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Yellow, Pk100 (UNV16164)
- ZORO SELECT End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- ZORO SELECT File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila (UNV16113)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- Zoro Select File Folders