Shop All File Folders
Zoro Select
File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50
Mfr # 16413
Zoro # G1887350
product price: $11.29
/pk 50, $0.23/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Color Manila
- Material 14 pt. Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16413
- Zoro # G1887350
- UPC # 087547164136
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615315)
- ZORO SELECT 92" x 60" Mattress Bags, 2 mil, Clear (4NZF8)
- SPER SCIENTIFIC UV Laser White Light (330006)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 48", Kraft, 25/Bundle (11R274)
- ZORO SELECT Top Tab File Folder, Second, PK100 (UNV15122)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- ZORO SELECT Top Tab File Folder, 14-3/4", PK100 (UNV15123)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK5 (PFX85545)
- Zoro Select File Folders