Shop All File Folders
Zoro Select
File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50
Mfr # 16466
Zoro # G1887335
product price: $11.35
/pk 50, $0.23/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Color Assorted
- Material 14 pt. Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16466
- Zoro # G1887335
- UPC # 087547164662
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Assorted, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 18" x 250', Kraft, 1 Roll (SF18)
- QUARTET Bulletin Board Tiles, Dark, PK4 (101)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80221)
- HAMMERMILL Premium Laser Paper, 98 Bright, PK500 (12553-4)
- ZORO SELECT Hanging File Folders, Violet, PK25 (UNV14220)
- UNIVERSAL ONE Numerical Index Tab 8-1/2 x 11", 1-31, Multicolor (UNV24814)
- UNIVERSAL ONE Manila Folder 8-1/2 x 14", 1/3 Tab, Green, PK50 (UNV13526)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- UNIVERSAL ONE Index Divider 8-1/2 x 11", 8 Tab (UNV20819)
- UNIVERSAL ONE Cubicle Expandable File, Charcoal (UNV08162)
- SMEAD Cover, Report, 11X17, Be (81078)
- Zoro Select File Folders