Shop All File Folders
Zoro Select
File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100
Mfr # UNV12305
Zoro # G5424772
original price:
$17.65
15% off
new price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV12305
- Zoro # G5424772
- UPC # 087547123058
- Country of Origin Cambodia
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 15x12x10 in (55NM58)
- THE PUPPET CO Knitted Puppets Set 2, Set of 4 (PUCKNITTED2)
- 3M Note, 3"x3", Yellow, PK18 (6549-18PK)
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Blue, Pk100 (UNV12301)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Yellow, Pk100 (UNV12304)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Blue, PK10, 10PK (5508)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- SMEAD Self Adhesive Pocket, Poly, 6-1/4 x 4-9/16, Clear, PK100 (68164)
- Zoro Select File Folders