Shop All File Folders
Zoro Select
File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100
Mfr # UNV12302
Zoro # G5424754
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV12302
- Zoro # G5424754
- UPC # 087547123027
- Country of Origin Multiple
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle (22XL14)
- XEROX 108R01419 Drum Unit, 48,000 Page-Yield, Yellow (108R01419)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion (PFX82011)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Blue, Pk100 (UNV12301)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Yellow, Pk100 (UNV12304)
- ZORO SELECT Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- UNIVERSAL Index Dividers 5 Tab, Pk36 (UNV20836)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- MADE-TO-STICK Pressboard Hanging Data Binder 14-7/8 x 11 Executive Red (MA183973)
- Zoro Select File Folders