Shop All File Folders
Zoro Select
File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk100
Mfr # UNV12113
Zoro # G9514967
product price: $15.45
/pk 100, $0.15/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV12113
- Zoro # G9514967
- UPC # 087547121139
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN Box Sealing Tape Dispenser, 3" Core, Uses 2" Wide Tape, BLK (MMMHB903)
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- UNIVERSAL Universal Screw-Together Hanging Folder Frame, Letter Size, 23-26.77" Long (UNV17000***)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray-Green, PK10 (UNV10273)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK (UNV18104)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- SMEAD Smead Pressboard Classification Folders, Letter, Six-Section, Assorted, 10/Box (14025)
- Zoro Select File Folders