Shop All File Folders
Zoro Select
File Folder, 1/3-Cut, Yellow, PK100
Mfr # UNV15304
Zoro # G1887545
product price: $33.59
/pk 100, $0.34/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Material 11 pt. Stock
- Size Legal
- Tab Cut 1/3
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15304
- Zoro # G1887545
- UPC # 087547153048
- Country of Origin Cambodia
- Category File Folders
Dimensions
Width | 14 3/4 in |
Size | Legal |
Height | 8 1/2 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | File Folders |
Color | Yellow |
Material | 11 pt. Stock |
Tab Cut | 1/3 |
Tab Position | Assorted |
Type | Top Tab |
File Tab Material | 11-pt Stock |
File Tab Style | Top Tab |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
File Folder Material | 11-pt Stock |
File Tab Color | Yellow |
File Folder Color | Yellow |
Product Type | File Folders |
Tab Location | Top |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 3/4 in, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNX2)
- TREND ENTERPRISES Kid Zone Stinky Stickers® Variety Pack, PK678 (T83921)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- ZORO SELECT Top Tab File Folder, Assorted, PK100 (UNV15113)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- ZORO SELECT Interior File Folder, Manila, PK100 (10230)
- Zoro Select File Folders