Shop All Filament Tapes
Zoro Select
Filament Tape, Rubber Adhesive, 55m L, PK36
Mfr # TC389-24MM X 55M (36PK)
Zoro # G5777486
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Rubber
- Tape Thickness 4.5 mil
- Tape Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC389-24MM X 55M (36PK)
- Zoro # G5777486
- UPC # 888519403976
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 180 ft |
Tape Core Diameter | 3 in |
Tape Roll Diameter | 4 3/4 in |
Details
Item | Filament Tape |
Tape Backing Material | Polypropylene |
Reinforced Tape | Yes |
Tape Adhesive | Rubber |
Tape Thickness | 4.5 mil |
Tape Shape | Continuous Roll |
Tape Color | White |
Min. Tape Performance Temp. | -10 Degrees F |
Tape Elongation | 3.7 % |
Duct Tape Adhesive | Rubber |
Series | TC389 |
Tape Tensile Strength | 100 lb/in |
Standards | FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520 |
Max. Tape Performance Temp. | 150 Degrees F |
Tape Adhesive Strength | 70 oz/in |
Shelf Life | 12 mo |
Tape Strength Rating | Light Duty |
Package Configuration | Box |
Description
Filament Tape, Series TC389, Tape Strength Rating Light Duty, Tape WxL 1 in x 180 ft, Tape Thickness 4.5 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Package Configuration Box, Shelf Life 12 mo, Standards FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, Tape Adhesive Rubber, Tape Adhesive Strength 70 oz/in, Tape Color White, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 20 x 30'' - Newsprint Sheets, 1200PK (S-639)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 40 3/4" x 5", Kraft, 5/Bundle (55VJ82)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951720)
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK48 (TC389-18MM X 55M (48PK))
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK72 (TC389-12MM X 55M (72PK))
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 (GS 490)
- INTERTAPE Filament Tape, 36mm x 55m, PK24 (RG16..42G)
- TARTAN Filament Tape, 24mm x 55m, Clear, PK36 (70006120037)
- Zoro Select Filament Tapes