Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub Figure Five
Mfr # ZFB228052
Zoro # G300918354
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Figure Five Combo
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB228052
- Zoro # G300918354
- UPC # 810074087094
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side D Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Overall Length | 8 in |
Description
Figure Five Combo, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B413)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA12)
- STERLING Windham 14 1.28 Gpf Toilet, Pb (402367-0)
- ZURN Vacuum Breaker, 1-1/4 In., FNPT x FNPT (114-35XL)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P589)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer (1MPB4)
- ZORO SELECT Black Nipple, Seamless, 1 1/2x2 (793R10)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P519)
- ZORO SELECT Black Nipple, Seamless, 3XCLOSE (793N75)
- ZORO SELECT Female Socket, Cast Iron No-Hub Closet Flange (222966)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU68)
- Zoro Select Black Pipe Fittings