Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket x Socket Cast Iron No-Hub Figure Five
Mfr # 228052
Zoro # G700722452
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Figure Five Combo
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 228052
- Zoro # G700722452
- UPC # 810074082495
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in x 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side D Outside Diameter | 2 3/8 in |
Overall Length | 8 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Figure Five Combo, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type ACR (D 08100P)
- ZORO SELECT PVC Riser Extender, MNPT x FNPT, 1/2 in Pipe Size (434005)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit, Brass (948700-PP-PB-G-2P)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCU4)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221810)
- ZORO SELECT 3/8" x 1/4" Black Forged Steel Reducer (1MPA7)
- ZORO SELECT 3/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX1)
- ZORO SELECT 3" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WU92)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P469)
- ZORO SELECT 1-1/2" x 1-1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH6)
- LEGEND VALVE BLACK ASSORTMENT 1" 25 PCS (355-242)
- Zoro Select Black Pipe Fittings