Shop All Cylinder Molds
Zoro Select
Field Curing Chest
Mfr # 5ZPX7
Zoro # G5647537
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 6 mo
- Accessory Type Field Curing Chest
- Compatible Product Type Cylinder Molds
- Product Type Field Curing Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPX7
- Zoro # G5647537
- Country of Origin United States
- Category Cylinder Molds
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Carrying Case |
Accessory Type | Field Curing Chest |
Compatible Product Type | Cylinder Molds |
Product Type | Field Curing Chest |
Description
Carrying Case, Product Type Field Curing Chest, Compatible Product Type Cylinder Molds, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Datalogger, Temperature (1620A-S-156)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ9)
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- TATCO Digital Timer, Desk/Wall, 3-3/8"x3/4"x3", Silver/Black (TCO52410)
- ZORO SELECT Concrete Beam Form (5DNW5)
- ZORO SELECT Test cylinder Transport Rack, 6 In (5ZPX4)
- HUMBOLDT Test cylinder Transport Rack, 4 In (5ZPX6)
- HUMBOLDT T-Handle Mold Stripper (5DPC8)
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 (5DPC6)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- Zoro Select Cylinder Molds