Shop All Pavement Markings
Zoro Select
Fiberglass Utility Marker, 7 ft., Fibrglss
Mfr # 2673-00032
Zoro # G2358916
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Height 84"
- Reflector Material No Reflector
- Post Depth 3/8 in dia
- Post Width 3/8 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2673-00032
- Zoro # G2358916
- Country of Origin United States
- Category Pavement Markings
Dimensions
Height | 84" |
Post Depth | 3/8 in dia |
Post Width | 3/8 in dia |
Reflector Depth | No Reflector |
Reflector Width | No Reflector |
Diameter | 3/8" |
Details
Item | Pedestal Utility Marker |
Material | Fiberglass |
Color | White/Orange |
Reflector Material | No Reflector |
Reflector Color | No Reflector |
Reflective | Yes |
Tape/Decal Color | Orange/White |
Post Color | Orange/White |
Post Material | Fiberglass |
Features | No Drilling of Holes Required, Powder-Coated Steel Bracket |
Number of Reflective Sides | Reflective |
Product Type | Utility Marker |
Pliability | Flexible |
Reflective Grade | Engineer |
Post Shape | Round |
Includes Reflector | No |
Reflective Stripe Color | Orange/White |
Includes Reflective Striping | Yes |
Description
Fiberglass Utility Marker, Product Type Utility Marker, Overall Height 84 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 4, Post Material Fiberglass, Post Color Orange/White, Post Shape Round, Post Diameter 3/8 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-ET-194)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-XL)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00006)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- ZORO SELECT Driveway Marker, Hi-Viz Lime, PK10 (664-10)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- Zoro Select Traffic Safety