Shop All Fiberglass Fabric
Zoro Select
Fiberglass Strip, L 18 ft, Red, Plain
Mfr # 422XV-100-0506
Zoro # G303548862
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Thickness 0.015 in
- Color Red
- Backing Type Plain
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 422XV-100-0506
- Zoro # G303548862
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 18 ft |
Width | 5 in |
Details
Item | Fiberglass Strip |
Thickness | 0.015 in |
Color | Red |
Backing Type | Plain |
Standards | Food Grade |
Water Resistance | Excellent |
Reinforced Material | Fiberglass |
Shape | Strip |
Minimum Temperature | -100 Degrees F |
Material | Fiberglass |
Chemical Resistance | Fair |
Oil Resistance | Fair |
Grade | Fabric-Reinforced |
Maximum Temperature | 500 Degrees F |
Abrasion Resistance | Fair |
Weather Resistance | Excellent |
Temperature Range | -100 Degrees F to 500 Degrees F |
Texture | Smooth |
Fiberglass Fabric Backing Type | Plain |
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 5 in, Thickness 0.015 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1YZZ3)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0075" Thickness, Pk20 (42141)
- PRECISION BRAND Arbor Shim, 0.0200x7/8 ID, Pk10 (25193)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- GAN EDEN 799870 Pre-Pack Shade Cloth Fabric- 64 - 70 Percent UV Block- 6Ft x 15Ft Roll in Sandstone (GA215869)
- Zoro Select Fiberglass Fabric