Shop All Fiberglass Fabric
Zoro Select
Fiberglass Sheet, L 108 ft, Red, Plain
Mfr # 422XV-100-1036
Zoro # G103549106
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Backing Type Plain
- Standards Food Grade
- Abrasion Resistance Fair
- Water Resistance Excellent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 422XV-100-1036
- Zoro # G103549106
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 108 ft |
Width | 10 in |
Details
Item | Fiberglass Sheet |
Thickness | 0.015 in |
Color | Red |
Backing Type | Plain |
Standards | Food Grade |
Abrasion Resistance | Fair |
Water Resistance | Excellent |
Fiberglass Fabric Backing Type | Plain |
Texture | Smooth |
Shape | Sheet |
Maximum Temperature | 500 Degrees F |
Material | Fiberglass |
Grade | Fabric-Reinforced |
Temperature Range | -100 Degrees F to 500 Degrees F |
Weather Resistance | Excellent |
Minimum Temperature | -100 Degrees F |
Reinforced Material | Fiberglass |
Oil Resistance | Fair |
Chemical Resistance | Fair |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 10 in, Thickness 0.015 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-14)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/16 in Thick, Black (P8106ULRL00.25XOH)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 25' L, 90A, Black (ZUSA-RC-936)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- Zoro Select Fiberglass Fabric