Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 72 ft L, 6 in W, 0.005 in Thick, Acrylic Adhesive Backing, Tan
Mfr # 402V-100A-0624
Zoro # G4449938
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 275 Degrees F
- Color Tan
- Backing Type Adhesive
- Features PTFE Coated
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402V-100A-0624
- Zoro # G4449938
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 72 ft |
Width | 6 in |
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 72 ft, Width 6 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-SBR75-161)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-868)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.75-36)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- AUBURN MANUFACTURING 1/8" X 2" X 100' Woven Fiber Glass Tape (GL08-2 AMI-GLAS TAPE)
- Zoro Select Fiberglass Fabric