Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 72 ft L, 5 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper
Mfr # 402X-100UL-0524
Zoro # G4452351
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Max. Temp. 500 Degrees F
- Color Copper
- Backing Type Plain
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402X-100UL-0524
- Zoro # G4452351
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 72 ft |
Width | 5 in |
Details
Item | Fiberglass Strip |
Thickness | 0.01 in |
Max. Temp. | 500 Degrees F |
Color | Copper |
Backing Type | Plain |
Standards | Food Grade |
Features | Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated |
Abrasion Resistance | Excellent |
Reinforced Material | Fiberglass |
Temperature Range | -100 Degrees F to 500 Degrees F |
Fiberglass Fabric Backing Type | Plain |
Texture | Smooth |
Grade | Ultra Grade |
Water Resistance | Excellent |
Maximum Temperature | 500 Degrees F |
Shape | Strip |
Oil Resistance | Excellent |
Weather Resistance | Excellent |
Material | Fiberglass |
Chemical Resistance | Excellent |
Minimum Temperature | -100 Degrees F |
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 72 ft, Width 5 in, Thickness 0.01 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 3ft Width x 10ft Length - Black (20-107)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-108)
- TRIM-LOK Rubber Edging, 3/16" H, 10 ft L, 5/16" W (X2008-10)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-25)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- GAN EDEN 799870 Pre-Pack Shade Cloth Fabric- 64 - 70 Percent UV Block- 6Ft x 15Ft Roll in Sandstone (GA215869)
- Zoro Select Fiberglass Fabric