Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 72 ft L, 25 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402III-100-2524
Zoro # G4457601
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 ft
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402III-100-2524
- Zoro # G4457601
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 72 ft |
Width | 25 in |
Details
Item | Fiberglass Sheet |
Thickness | 0.003 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Standards | Food Grade |
Features | PTFE Coated |
Maximum Temperature | 500 Degrees F |
Abrasion Resistance | Excellent |
Weather Resistance | Excellent |
Shape | Sheet |
Material | Fiberglass |
Oil Resistance | Excellent |
Fiberglass Fabric Backing Type | Plain |
Grade | Standard |
Chemical Resistance | Excellent |
Temperature Range | -100 Degrees F to 500 Degrees F |
Texture | Smooth |
Minimum Temperature | -100 Degrees F |
Water Resistance | Excellent |
Reinforced Material | Fiberglass |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 25 in, Thickness 0.003 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15697_24_24)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx5 In x 6 ft (4YUA8)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-2)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- COOLAROO Coolaroo 799870339586 Pre-Pack Shade Cloth Fabric- 84 - 90 Percent UV Block- 6Ft x 15Ft Roll in Grey (339586)
- Zoro Select Fiberglass Fabric