Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 72 ft L, 10 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402X-100PR-1024
Zoro # G4455468
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Features Highly Resistant to Cut-Through, Premium Grade PTFE Coated
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402X-100PR-1024
- Zoro # G4455468
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 72 ft |
Width | 10 in |
Details
Item | Fiberglass Sheet |
Thickness | 0.01 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Features | Highly Resistant to Cut-Through, Premium Grade PTFE Coated |
Standards | Food Grade |
Oil Resistance | Excellent |
Water Resistance | Excellent |
Chemical Resistance | Excellent |
Grade | Premium Grade |
Shape | Sheet |
Reinforced Material | Fiberglass |
Maximum Temperature | 500 Degrees F |
Abrasion Resistance | Excellent |
Fiberglass Fabric Backing Type | Plain |
Minimum Temperature | -100 Degrees F |
Material | Fiberglass |
Temperature Range | -100 Degrees F to 500 Degrees F |
Texture | Smooth |
Weather Resistance | Excellent |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 10 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Premium Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1032-50 (RS1032-50)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-25)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872800)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.002" Thick (G15-2F-24X50)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- EVERCOAT Fiberglass Repair Kit (100637)
- Zoro Select Fiberglass Fabric