Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 54 ft L, 5 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402III-100TR-0518
Zoro # G4455057
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Features High Tear Resistance PTFE Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402III-100TR-0518
- Zoro # G4455057
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 54 ft |
Width | 5 in |
Details
Item | Fiberglass Strip |
Thickness | 0.003 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Features | High Tear Resistance PTFE Coated |
Standards | Food Grade |
Material | Fiberglass |
Maximum Temperature | 500 Degrees F |
Water Resistance | Excellent |
Abrasion Resistance | Excellent |
Minimum Temperature | -100 Degrees F |
Shape | Strip |
Reinforced Material | Fiberglass |
Grade | Tear-Resistant |
Oil Resistance | Excellent |
Chemical Resistance | Excellent |
Texture | Smooth |
Temperature Range | -100 Degrees F to 500 Degrees F |
Weather Resistance | Excellent |
Fiberglass Fabric Backing Type | Plain |
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 5 in, Thickness 0.003 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Tear-Resistant, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (BULK-RS-H50MIL-38)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 In, 6 Ft (2EYX6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/16" T x 1-1/2" W x 100 ft. L (BULK-FF-2)
- Zoro Select Fiberglass Fabric