Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 54 ft L, 35 in W, 0.004 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402IV-100TR-3518
Zoro # G4454777
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Features High Tear Resistance PTFE Coated
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402IV-100TR-3518
- Zoro # G4454777
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 54 ft |
Width | 35 in |
Details
Item | Fiberglass Sheet |
Thickness | 0.004 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Features | High Tear Resistance PTFE Coated |
Standards | Food Grade |
Maximum Temperature | 500 Degrees F |
Water Resistance | Excellent |
Grade | Tear-Resistant |
Shape | Sheet |
Material | Fiberglass |
Chemical Resistance | Excellent |
Fiberglass Fabric Backing Type | Plain |
Temperature Range | -100 Degrees F to 500 Degrees F |
Weather Resistance | Excellent |
Oil Resistance | Excellent |
Reinforced Material | Fiberglass |
Abrasion Resistance | Excellent |
Texture | Smooth |
Minimum Temperature | -100 Degrees F |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 35 in, Thickness 0.004 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Tear-Resistant, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 5052 Al, 3/16 In T, 1 In x 6 Ft (SB-5052-0190-01-72)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7688_12_0)
- PHIFER Door and Window Screen, Bronze, 30 in W, 50 ft L, 0.011 in Wire Dia, Bronze (3001825)
- MAUDLIN PRODUCTS Stainless Steel Straight Leg Slotted Shim 10-Pack - Size B .015" Thickness - Made In USA (MSB015-10)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- Zoro Select Fiberglass Fabric