Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 54 ft L, 15 in W, 0.008 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402VIII-100-1518
Zoro # G4456956
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54 ft
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402VIII-100-1518
- Zoro # G4456956
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 54 ft |
Width | 15 in |
Details
Item | Fiberglass Sheet |
Thickness | 0.008 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Standards | Food Grade |
Features | PTFE Coated |
Oil Resistance | Excellent |
Texture | Smooth |
Chemical Resistance | Excellent |
Fiberglass Fabric Backing Type | Plain |
Reinforced Material | Fiberglass |
Weather Resistance | Excellent |
Grade | Standard |
Maximum Temperature | 500 Degrees F |
Temperature Range | -100 Degrees F to 500 Degrees F |
Shape | Sheet |
Minimum Temperature | -100 Degrees F |
Material | Fiberglass |
Abrasion Resistance | Excellent |
Water Resistance | Excellent |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 15 in, Thickness 0.008 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0180 In (16570)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, Pk10 (25277)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 50A (BULK-RS-S50FDA-268)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 120" Length - Red (35-007-062)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/16" T x 1-1/2" W x 100 ft. L (BULK-FF-2)
- Zoro Select Fiberglass Fabric