Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 18 ft L, 6 in W, 0.003 in Thick, Silicone Adhesive Backing, Black
Mfr # 400III-100BS-0606
Zoro # G4449335
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Color Black
- Backing Type Adhesive
- Features Black Pigment Enhances Thermal Conductivity, PTFE Coated
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400III-100BS-0606
- Zoro # G4449335
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 18 ft |
Width | 6 in |
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 6 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.25x12-6)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14856_48_0)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/4" Dia. (22JM31)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- Zoro Select Fiberglass Fabric